LEGRIS

LEGRIS 0124 25 00 Brass olive Ø25mm

  • ERIKS:23215761
  • Manufacturer:0820099113999
Image 1
Image 2
Image 1
Image 2
Save to list

€7.25/ pieceexcl. VAT

€8.77incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 30/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0124
Material
Brass
Shape
Straight
Connection 1
25 mm
D
25 mm