LEGRIS

LEGRIS 0124 22 00 Brass olive Ø22mm

  • ERIKS:23215760
  • Manufacturer:0820099113906
Image 1
Image 2
Image 1
Image 2
Save to list

€3.84/ pieceexcl. VAT

€4.65incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0124
Material
Brass
Shape
Straight
Connection 1
22 mm
D
22 mm