LEGRIS

LEGRIS 0124 18 00 Brass olive Ø18mm

  • ERIKS:23215758
  • Manufacturer:0820099113753
Image 1
Image 2
Image 1
Image 2
Save to list

€2.59/ pieceexcl. VAT

€3.13incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0124
Material
Brass
Shape
Straight
Connection 1
18 mm
D
18 mm