




€40.89/ pieceexcl. VAT
€49.48incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0122 |
Material | Brass |
Shape | Straight |
Connection 1 | 25 mm |
Connection 2 | 19 mm |
D1 | 25 mm |
D2 | 19 mm |
D3 | 21.5 mm |
L | 70 mm |
L1 | 38 mm |
T | 18 mm |