




€19.17/ pieceexcl. VAT
€23.20incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0122 |
Material | Brass |
Shape | Straight |
Connection 1 | 16 mm |
Connection 2 | 16 mm |
D1 | 16 mm |
D2 | 16 mm |
D3 | 18.5 mm |
L | 62 mm |
L1 | 38 mm |
T | 15 mm |