




€5.46/ pieceexcl. VAT
€6.61incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0122 |
Material | Brass |
Shape | Straight |
Connection 1 | 8 mm |
Connection 2 | 7 mm |
D1 | 8 mm |
D2 | 7 mm |
D3 | 9 mm |
L | 40 mm |
L1 | 22.5 mm |
T | 6 mm |