




€2.04/ pieceexcl. VAT
€2.47incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0121 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/8 |
Threaded connection 2 | External thread BSPT (R) |
Connection 2 thread size | 1/8 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 100 bar |
C1 | R1/8 mm |
C2 | R1/8 |
F | 11 mm |
L | 19 mm |