




€36.33/ pieceexcl. VAT
€43.96incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0120 |
Material | Brass |
Shape | Straight |
Connection 1 | 22 mm |
Connection 2 | 1" BSPT(R) |
C | R1 |
D | 22 mm |
F | 36 mm |
L | 52.5 mm |
L1 | 25.5 mm |