




€21.29/ pieceexcl. VAT
€25.76incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0120 |
Material | Brass |
Shape | Straight |
Connection 1 | 18 mm |
Connection 2 | 3/4" BSPT(R) |
C | R3/4 |
D | 18 mm |
F | 27 mm |
L | 47.5 mm |
L1 | 23.5 mm |