




€7.36/ pieceexcl. VAT
€8.91incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0120 |
Material | Brass |
Shape | Straight |
Connection 1 | 10 mm |
Connection 2 | 3/8" BSPT(R) |
C | R3/8 |
D | 10 mm |
F | 17 mm |
L | 365 mm |
L1 | 20 mm |