




€4.91/ pieceexcl. VAT
€5.94incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0120 |
Material | Brass |
Shape | Straight |
Connection 1 | 6 mm |
Connection 2 | 1/8" BSPT(R) |
C | R1/8 |
D | 6 mm |
F | 11 mm |
L | 26.5 mm |
L1 | 15 mm |