




€37.26/ pieceexcl. VAT
€45.08incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0119 |
Material | Brass |
Shape | Banjo |
Connection 1 | 8 mm |
Connection 2 | 1/4" BSPP(G) |
C | G1/4 |
D | 8 mm |
F | 17 mm |
F1 | 14 mm |
H | 25 mm |
H1 | 10 mm |
L1 | 15.5 mm |
L2 | 28 mm |
N | 21 mm |