




€68.08/ pieceexcl. VAT
€82.38incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0118 |
Material | Brass |
Shape | Banjo |
Connection 1 | 15 mm |
Connection 2 | 1/2" BSPP(G) |
C | G1/2 |
D | 15 mm |
F | 27 mm |
F1 | 24 mm |
H | 40 mm |
H1 | 16.5 mm |
L | 38 mm |
L1 | 20.5 mm |
N | 32.5 mm |