




€66.66/ pieceexcl. VAT
€80.66incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0118 |
Material | Brass |
Shape | Banjo |
Connection 1 | 14 mm |
Connection 2 | 3/8" BSPP(G) |
C | G3/8 |
D | 14 mm |
F | 22 mm |
F1 | 24 mm |
H | 37.5 mm |
H1 | 16.5 mm |
L | 37 mm |
L1 | 20.5 mm |
N | 28 mm |