




€62.37/ pieceexcl. VAT
€75.47incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0118 |
Material | Brass |
Shape | Banjo |
Connection 1 | 14 mm |
Connection 2 | 1/4" BSPP(G) |
C | G1/4 |
D | 14 mm |
F | 17 mm |
F1 | 24 mm |
H | 36 mm |
H1 | 16 mm |
L | 37 mm |
L1 | 20.5 mm |
N | 28 mm |