




€37.26/ pieceexcl. VAT
€45.08incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0118 |
Material | Brass |
Shape | Banjo |
Connection 1 | 12 mm |
Connection 2 | 3/8" BSPP(G) |
C | G3/8 |
D | 12 mm |
F | 22 mm |
F1 | 22 mm |
H | 34.5 mm |
H1 | 15 mm |
L | 34 mm |
L1 | 19 mm |
N | 26.5 mm |