




€17.56/ pieceexcl. VAT
€21.25incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0118 |
Material | Brass |
Shape | Banjo |
Connection 1 | 6 mm |
Connection 2 | 1/8" BSPP(G) |
C | G1/8 |
D | 6 mm |
F | 14 mm |
F1 | 13 mm |
H | 23 mm |
H1 | 9.5 mm |
L | 25 mm |
L1 | 14.5 mm |
N | 17.5 mm |