




€52.57/ pieceexcl. VAT
€63.61incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0117 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C | G1 mm |
F | 46 mm |
F1 | 50 mm |
K | 24.5 mm |
L | 34 mm |
L1 | 8 mm |
T | 42.5 mm |