




€8.78/ pieceexcl. VAT
€10.62incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0117 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 5x0.8 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C | M5x0.8 mm |
F | 14 mm |
F1 | 14 mm |
K | 7 mm |
L | 10.5 mm |
L1 | 3.5 mm |
T | 10.5 mm |