




€10.69/ pieceexcl. VAT
€12.93incl. VAT
Sold per: 10Min. order: 10
80 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0117 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/4 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C | G1/4 mm |
F | 24 mm |
F1 | 27 mm |
K | 15 mm |
L | 21 mm |
L1 | 4 mm |
T | 20.5 mm |