




€7.54/ pieceexcl. VAT
€9.12incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0117 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/8 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C | G1/8 mm |
F | 19 mm |
F1 | 22 mm |
K | 9 mm |
L | 14 mm |
L1 | 4 mm |
T | 16.5 mm |