




€109.06/ pieceexcl. VAT
€131.96incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0116 |
Material | Brass |
Shape | Bulkhead |
Connection 1 | 22 mm |
D | 22 mm |
F | 36 mm |
F1 | 36 mm |
F2 | 36 mm |
L | 42 mm |
L1 | 32 mm |
L2 | 11 mm |
L3 | 21 mm |
N | 21 mm |
T | 30.5 mm |