




€94.84/ pieceexcl. VAT
€114.76incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0116 |
Material | Brass |
Shape | Bulkhead |
Connection 1 | 20 mm |
D | 20 mm |
F | 32 mm |
F1 | 30 mm |
F2 | 32 mm |
L | 41 mm |
L1 | 31 mm |
L2 | 11 mm |
L3 | 21 mm |
N | 21 mm |
T | 27.5 mm |