




€61.00/ pieceexcl. VAT
€73.81incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0116 |
Material | Brass |
Shape | Bulkhead |
Connection 1 | 18 mm |
D | 18 mm |
F | 27 mm |
F1 | 30 mm |
F2 | 30 mm |
L | 40 mm |
L1 | 30 mm |
L2 | 10.5 mm |
L3 | 20.5 mm |
N | 20.5 mm |
T | 24.5 mm |