




€47.75/ pieceexcl. VAT
€57.78incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0116 |
Material | Brass |
Shape | Bulkhead |
Connection 1 | 16 mm |
D | 16 mm |
F | 27 mm |
F1 | 27 mm |
F2 | 27 mm |
L | 36 mm |
L1 | 28 mm |
L2 | 9.5 mm |
L3 | 19.5 mm |
N | 19.5 mm |
T | 22.5 mm |