




€30.38/ pieceexcl. VAT
€36.76incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0116 |
Material | Brass |
Shape | Bulkhead |
Connection 1 | 14 mm |
D | 14 mm |
F | 24 mm |
F1 | 24 mm |
F2 | 27 mm |
L | 35 mm |
L1 | 25 mm |
L2 | 8 mm |
L3 | 18 mm |
N | 18 mm |
T | 20.5 mm |