




€10.04/ pieceexcl. VAT
€12.15incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0116 |
Material | Brass |
Shape | Bulkhead |
Connection 1 | 4 mm |
D | 4 mm |
F | 10 mm |
F1 | 10 mm |
F2 | 13 mm |
L | 27 mm |
L1 | 17 mm |
L2 | 7 mm |
L3 | 17 mm |
N | 17 mm |
T | 8.3 mm |