




€58.47/ pieceexcl. VAT
€70.75incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0114 |
Material | Brass |
Shape | Straight |
Connection 1 | 20 mm |
Connection 2 | 3/4" BSPP(G) |
C | G3/4 |
D | 20 mm |
E | 19.5 mm |
F | 32 mm |
F1 | 32 mm |
H | 47 mm |
H1 | 26.5 mm |