




€45.21/ pieceexcl. VAT
€54.70incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0114 |
Material | Brass |
Shape | Straight |
Connection 1 | 18 mm |
Connection 2 | 3/4" BSPP(G) |
C | G3/4 |
D | 18 mm |
E | 19.5 mm |
F | 32 mm |
F1 | 30 mm |
H | 46 mm |
H1 | 27 mm |