




€33.38/ pieceexcl. VAT
€40.39incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0114 |
Material | Brass |
Shape | Straight |
Connection 1 | 16 mm |
Connection 2 | 1/4" BSPP(G) |
C | G1/4 |
D | 16 mm |
E | 13.5 mm |
F | 24 mm |
F1 | 27 mm |
H | 36 mm |
H1 | 18 mm |