




€10.77/ pieceexcl. VAT
€13.03incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0114 |
Material | Brass |
Shape | Straight |
Connection 1 | 5 mm |
Connection 2 | 1/4" BSPP(G) |
C | G1/4 |
D | 5 mm |
E | 13.5 mm |
F | 17 mm |
F1 | 12 mm |
H | 31 mm |
H1 | 21 mm |