




€5.45/ pieceexcl. VAT
€6.59incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0112 |
Material | Brass |
Shape | Straight |
Connection 1 | 12 mm |
Connection 2 | M 18x1.5 |
C | M18x1.5 |
D | 12 mm |
E | 11 mm |
F | 19 mm |
L1 | 18 mm |