




€2.34/ pieceexcl. VAT
€2.83incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 28/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0112 |
Material | Brass |
Shape | Straight |
Connection 1 | 5 mm |
Connection 2 | M 10x1 |
C | M10x1 |
D | 5 mm |
E | 7.5 mm |
F | 11 mm |
L1 | 13.5 mm |