LEGRIS

LEGRIS 0111 16 00 BNA brass olive Ø16mm

  • ERIKS:23214580
  • Manufacturer:0820099102719
Image 1
Image 2
Image 1
Image 2
Save to list

€3.40/ pieceexcl. VAT

€4.11incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0111
Material
Brass
Shape
Straight
Connection 1
16 mm
D
16 mm