LEGRIS

LEGRIS 0111 15 00 BNA brass olive Ø15mm

  • ERIKS:23214579
  • Manufacturer:0820099102689
Image 1
Image 2
Image 1
Image 2
Save to list

€3.19/ pieceexcl. VAT

€3.86incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0111
Material
Brass
Shape
Straight
Connection 1
15 mm
D
15 mm