LEGRIS

LEGRIS 0111 14 00 BNA brass olive Ø14mm

  • ERIKS:23214578
  • Manufacturer:0820099102658
Image 1
Image 2
Image 1
Image 2
Save to list

€2.26/ pieceexcl. VAT

€2.73incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0111
Material
Brass
Shape
Straight
Connection 1
14 mm
D
14 mm