LEGRIS

LEGRIS 0111 05 00 BNA brass olive Ø5mm

  • ERIKS:23214574
  • Manufacturer:0820099102504
Image 1
Image 2
Image 1
Image 2
Save to list

€2.04/ pieceexcl. VAT

€2.47incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0111
Material
Brass
Shape
Straight
Connection 1
5 mm
D
5 mm