




€13.73/ pieceexcl. VAT
€16.61incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0110 |
Material | Brass |
Shape | Straight |
Connection 1 | 22 mm |
Connection 2 | M 30x1.5 |
C | M30x1.5 |
D | 22 mm |
F | 36 mm |
L | 19 mm |