




€7.64/ pieceexcl. VAT
€9.24incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0110 |
Material | Brass |
Shape | Straight |
Connection 1 | 20 mm |
Connection 2 | M 27x1.5 |
C | M27x1.5 |
D | 20 mm |
F | 32 mm |
L | 18 mm |