




€11.96/ pieceexcl. VAT
€14.47incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0110 |
Material | Steel galvanised |
Shape | Straight |
Connection 1 | 18 mm |
Connection 2 | M 24x1.5 |
C | M24x1.5 |
D | 18 mm |
F | 30 mm |
L | 19 mm |