




€4.39/ pieceexcl. VAT
€5.31incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0110 |
Material | Brass |
Shape | Straight |
Connection 1 | 15 mm |
Connection 2 | M 20x1.5 |
C | M20x1.5 |
D | 15 mm |
F | 24 mm |
L | 15 mm |