




€8.06/ pieceexcl. VAT
€9.75incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0110 |
Material | Brass |
Shape | Straight |
Connection 1 | 12 mm |
Connection 2 | M 18x1.5 |
C | M18x1.5 |
D | 12 mm |
F | 22 mm |
L | 25 mm |