




€8.60/ pieceexcl. VAT
€10.41incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0110 |
Material | Brass |
Shape | Straight |
Connection 1 | 10 mm |
Connection 2 | M 16x1.5 |
C | M16x1.5 |
D | 10 mm |
F | 20 mm |
L | 23 mm |