




€7.54/ pieceexcl. VAT
€9.12incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0110 |
Material | Steel galvanised |
Shape | Straight |
Connection 1 | 10 mm |
Connection 2 | M 16x1.5 |
C | M16x1.5 |
D | 10 mm |
F | 19 mm |
L | 16 mm |