




€1.47/ pieceexcl. VAT
€1.78incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0110 |
Material | Polymer |
Shape | Straight |
Connection 1 | 6 mm |
Connection 2 | M 10x1 |
C | M10x1 |
D | 6 mm |
F | 11 mm |
L | 15 mm |