




€3.68/ pieceexcl. VAT
€4.45incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0110 |
Material | Steel galvanised |
Shape | Straight |
Connection 1 | 6 mm |
Connection 2 | M 10x1 |
C | M10x1 |
D | 6 mm |
F | 13 mm |
L | 12 mm |