




€3.98/ pieceexcl. VAT
€4.82incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0110 |
Material | Steel galvanised |
Shape | Straight |
Connection 1 | 4 mm |
Connection 2 | M 8x1 |
C | M8x1 |
D | 4 mm |
F | 10 mm |
L | 11 mm |