




€109.06/ pieceexcl. VAT
€131.96incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0109 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 28 mm |
Connection 2 | 1" BSPT(R) |
C | R1 |
D | 28 mm |
F | 42 mm |
H | 48 mm |
J | 32 mm |
L | 54 mm |
L1 | 30 mm |