




€81.10/ pieceexcl. VAT
€98.13incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0109 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 25 mm |
Connection 2 | 1" BSPT(R) |
C | R1 |
D | 25 mm |
F | 41 mm |
H | 44 mm |
J | 27 mm |
L | 54 mm |
L1 | 30 mm |