




€67.72/ pieceexcl. VAT
€81.94incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0109 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 22 mm |
Connection 2 | 1" BSPT(R) |
C | R1 |
D | 22 mm |
F | 36 mm |
H | 44 mm |
J | 27 mm |
L | 50 mm |
L1 | 30 mm |